Timken Tapered Roller Bearing 25800
Inner diameter | 34.93 mm |
---|---|
Outer diameter | 73.03 mm |
Width | 23.81 mm |
Logistics dimensions (L x W x H) | 23,813x73,025x73,025 mm |
---|---|
Logistic Weight | 464 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 34.93 mm |
Outer diameter | 73.03 mm |
Width | 23.81 mm |
Bearing Clearance | CN |
Series | 25800 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days