Tapered roller bearing Timken 96825-90052, Outer diameter: 355.6 mm | Inner diameter: 209.55 mm | Width: 136.525 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:96825-90052
Rubix:397A5149
EAN:0053893454399


Technical specifications
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 136.525 mm |
Product details : TIMKEN 96825-90052 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 136.525 mm |
| Weight | 47.21 kg |
| Series | 96000 |
| Total bearing width | 136.525 mm |
| Basic static load, radial - C0r | 1420000 N |
| Basic dynamic load, radial - Cr | 1320000 N |
Show UNSPSC/ECL@SS
£ 9,150.18 excl. VAT
/ Each
£ 10,980.22 incl. VAT
- Usually arrives within 14 working days