NTN - Tapered Roller Bearing - 30244
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.25 mm |
Logistics dimensions (L x W x H) | 47x47x15,25 mm |
---|---|
Logistic Weight | 127 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 15.25 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Case-hardened Steel |
Cage | Steel |
Limit speed | 8800 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 28700 N |
Basic dynamic load, radial - Cr | 28200000 N |
Usually arrives within 14 working days