Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 366-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 366/362A
Tapered roller bearing Timken
References
timken:
366/362A
rubix:
104A7497
ean:
0013992173607
Product details
Technical specifications
Product details : TIMKEN 366-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.21
excl. VAT
/
Each
£
83.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-52387/52618, Outer diameter: 157.162 mm | Inner diameter: 98.425 mm | Width: 36.512 mm
Tapered roller bearing Timken 53176-90080, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm
Tapered roller bearing NSK 30207J, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 18.25 mm
Tapered roller bearing NTN 4T-HH221410, Outer diameter: 190.5 mm | Inner diameter: 85.725 mm | Width: 46.038 mm
Tapered roller bearing Timken 49576, Inner diameter: 44.45 mm
Tapered roller bearing Timken M 231649-902A3
Tapered roller bearing FAG 30232-XL, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 40 mm
Tapered roller bearing NTN 4T-33822, Outer diameter: 95.25 mm | Inner diameter: 93.45 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-2578, Outer diameter: 49 mm | Inner diameter: 28.575 mm | Width: 25.357 mm
Tapered roller bearing Timken 28678/28622
Tapered roller bearing Timken LL 205449/LL205410
Tapered roller bearing NTN 4T-15520, Outer diameter: 57.15 mm | Inner diameter: 54.15 mm | Width: 13.495 mm
Tapered roller bearing Timken H 414245X/H414210
Tapered roller bearing NTN 4T-2687/2631, Outer diameter: 66.421 mm | Inner diameter: 25.4 mm | Width: 23.812 mm
Tapered roller bearing Timken 94700, Inner diameter: 177.8 mm