Tapered roller bearing NTN 4T-1779/1729, Outer diameter: 56.896 mm | Inner diameter: 23.812 mm | Width: 19.368 mm
NTN - Tapered Roller Bearing - 4T-1779/1729
See technical informationReferences
NTN:4T-1779/1729
Rubix:204A7063
EAN:4547359669435




Technical specifications
| Inner diameter | 23.812 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 19.368 mm |
Product details : NTN 4T-1779/1729 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,896x56,896x19,368 mm |
|---|---|
| Logistic Weight | 258 g |
| Inner diameter | 23.812 mm |
| Outer diameter | 56.896 mm |
| Width | 19.368 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 46500 N |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 21.10 excl. VAT
/ Each
£ 25.32 incl. VAT
- Delivery usually within ( 3 ) days