Tapered roller bearing Timken 30230DF, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 98 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:30230DF
Rubix:397A4898
Manufacturer :190035936
EAN:0053893371528

Product details : TIMKEN 30230DF-90KA1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 23145,9 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 98 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,670.90 excl. VAT
/ Each
£ 2,005.08 incl. VAT
- Usually arrives within 14 working days
