Tapered roller bearing Timken NA 567/563D, Outer diameter: 127 mm | Inner diameter: 73.025 mm | Width: 36.17 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:NA 567/563D
Rubix:101A0320
EAN:0013992336989


Technical specifications
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.17 mm |
Documents
Product details : TIMKEN NA567-99401 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Technical specifications
Attributes
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.17 mm |
| Bearing Clearance | cn |
| Weight | 3.86 kg |
| Series | 565 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 80.96 mm |
| Basic dynamic load, radial - Cr | 342000 N |
Show UNSPSC/ECL@SS
£ 748.00 excl. VAT
/ Each
£ 897.60 incl. VAT
- Usually arrives within 14 working days