Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M84249-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken M 84249/M84210, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.368 mm
Tapered roller bearing Timken
References
timken:
M 84249/M84210
rubix:
100A8834
ean:
0053893664859
Technical specifications
Inner diameter
25.4
mm
Outer diameter
59.53
mm
Width
23.368
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN M84249-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
59.53
mm
Width
23.368
mm
Total bearing width
23.114
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.60
excl. VAT
/
Each
£
95.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM321245, Inner diameter: 99.212 mm
Tapered roller bearing SNR 33012A, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered roller bearing Timken 67388-90020, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 29685-90028, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing NTN 4T-39520, Outer diameter: 112.712 mm | Inner diameter: 50 mm | Width: 23.812 mm
Tapered roller bearing Timken 368A-90050, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing Timken LM 67048-902B8
Tapered roller bearing NTN 4T-15590, Outer diameter: 42.5 mm | Inner diameter: 28.575 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-850, Outer diameter: 123 mm | Inner diameter: 88.9 mm | Width: 56.36 mm
Tapered roller bearing Timken 18780, Inner diameter: 46.038 mm | Width: 17.463 mm
Tapered roller bearing NTN 4T-3379, Outer diameter: 58 mm | Inner diameter: 34.925 mm | Width: 30.391 mm
Tapered roller bearing Timken 3188, Outer diameter: 76.2 mm | Inner diameter: 31.75 mm | Width: 30.16 mm
Tapered roller bearing Timken LM 104949/LM104912, Outer diameter: 82 mm | Inner diameter: 50.8 mm | Width: 21.59 mm
Tapered roller bearing Timken 15100SR
Tapered roller bearing Timken HM 237545-902D2