Tapered roller bearing Timken
Outer diameter | 85 mm |
---|---|
Width | 22.225 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
---|---|
Package weight | 274,9 g |
Outer diameter | 85 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days