References
Cooper:01 B 110MM GR
Rubix:103A4208
Manufacturer :COP.01B110MGR





Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 46.9 mm |
Documents
Product details : COOPER 01B110MGR SPLIT ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 46.9 mm |
| Reference speed | 1970 rpm |
Show UNSPSC/ECL@SS
£ 971.94 excl. VAT
/ Each
£ 1,166.33 incl. VAT
- In stock: Next day delivery