Double-Row Tapered Roller Bearing
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 234.95 mm |
Width | 142.875 mm |
Logistics dimensions (L x W x H) | 142,875x234,95x234,95 mm |
---|---|
Logistic Weight | 22930 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 22929,5 g |
Inner diameter | 133.35 mm |
Outer diameter | 234.95 mm |
Width | 142.875 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days