Tapered Roller Bearing Double Cup Assembly
Inner diameter | 71.374 mm |
---|---|
Outer diameter | 117.602 mm |
Width | 66.802 mm |
Logistics dimensions (L x W x H) | 66,802x117,602x117,602 mm |
---|---|
Logistic Weight | 2640 g |
Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
Inner diameter | 71.374 mm |
Outer diameter | 117.602 mm |
Width | 66.802 mm |
Usually arrives within 14 working days