Tapered roller bearing NTN 4T-HM813810, Outer diameter: 127 mm | Inner diameter: 120.4 mm | Width: 26.988 mm
NTN - Tapered Roller Bearing - 4T-HM813810
See technical informationSee documentsReferences
NTN:4T-HM813810
Rubix:204A8111
EAN:4547359475708




Technical specifications
| Inner diameter | 120.4 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 26.988 mm |
Documents
Product details : NTN 4T-HM813810 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x26,988 mm |
|---|---|
| Logistic Weight | 648 g |
| Inner diameter | 120.4 mm |
| Outer diameter | 127 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
- Delivery usually within ( 3 ) days