Double-Row Tapered Roller Bearing
Inner diameter | 304.8 mm |
---|---|
Outer diameter | 393.7 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x393,7x393,7 mm |
---|---|
Logistic Weight | 29889 g |
Packaged dimensions (D x W x H) | 482,6x139,7x488,95 mm |
Inner diameter | 304.8 mm |
Outer diameter | 393.7 mm |
Width | 107.95 mm |
Usually arrives within 14 working days