Angular contact ball bearing INA 71807-TN, Outer diameter: 47 mm | Inner diameter: 35 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
INA:71807-TN
Rubix:238A1624
Manufacturer :0096210160000
EAN:4054362004295

Product details : INA 71807-TN SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718..-tn |
| Reference speed | 8200 rpm |
| Limit speed | 18100 rpm |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 6000 N |
Show UNSPSC/ECL@SS
£ 107.48 excl. VAT
/ Each
£ 128.98 incl. VAT
- Delivery usually within ( 7 ) days
