Rolling and Plain Bearings
Inner diameter | 70 mm |
---|---|
Outer diameter | 140 mm |
Width | 35.5 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 140 mm |
Width | 35.5 mm |
Bearing Clearance | CN |
Series | T7FC |
Cage | Steel |
Reference speed | 4150 rpm |
Limit speed | 5800 rpm |
Total bearing width | 39 mm |
Standard | ISO 355 |
Basic static load, radial - C0r | 237000 N |
Basic dynamic load, radial - Cr | 208000 N |
Usually arrives within 14 working days