Tapered roller bearing NTN 32934XU, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 38 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32934XU
Rubix:204A6780
EAN:4547359529906



Documents
Product details : NTN 32934XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x38 mm |
|---|---|
| Logistic Weight | 4500 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 286000 N |
Show UNSPSC/ECL@SS
£ 290.98 excl. VAT
/ Each
£ 349.18 incl. VAT
- Delivery usually within ( 3 ) days
