References
SKF:RC-17X17 CD
Rubix:100A5608
Manufacturer :90174
EAN:7316570661262

Product details : SKF LOOSE ROLLER RC-17X17 CD
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Outer diameter | 17 mm |
| Width | 17 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 155.18 excl. VAT
/ Each
£ 186.22 incl. VAT
- Usually arrives within 14 working days
