References
SKF:H 308 E
Rubix:104A7823
Manufacturer :100125
EAN:7316571206653

Product details : SKF ADAPTOR SLEEVE-CARB H 308 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x62x62 mm |
|---|---|
| Logistic Weight | 173 g |
| Inner diameter | 35 mm |
| Male thread | m40x1,5 |
| Width | 36 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 37.39 excl. VAT
/ Each
£ 44.87 incl. VAT
- Delivery usually within ( 3 ) days
