References
INA:ZRB5X5/+6-8L+6-18
Rubix:266A8065
Manufacturer :0000512769989
EAN:4054365365201

Product details : INA ZRB5X5/+6-8L+6-18 CYLINDRICAL ROLLER
Technical specifications
Attributes
| Logistic Weight | 0,77 g |
|---|---|
| Outer diameter | 5 mm |
| Width | 5 mm |
Show UNSPSC/ECL@SS
£ 0.18 excl. VAT
/ Each
£ 0.22 incl. VAT
- In stock: Next day delivery
