Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Cylindrical roller
INA ZRB6X12/+6-8L+6-18 CYLINDRICAL ROLLERWITH FLAT END
INA ZRB6X12/+6-8L+6-18 CYLINDRICAL ROLLERWITH FLAT END
Cylindrical roller
References
ina:
ZRB6X12/+6-8L+6-18
rubix:
238A0972
manufacturer :
0001207079989
ean:
4054365778018
Technical specifications
Outer diameter
6
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : INA ZRB6X12/+6-8L+6-18 CYLINDRICAL ROLLERWITH FLAT END
Technical specifications
Attributes
Logistic Weight
2,66
g
Outer diameter
6
mm
Width
12
mm
Series
zrb
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA ZRB7X14/+6-8L+6-18 ZRB7X14 CYLINDRICAL ROLLER
SKF LOOSE ROLLER RC-17X17 CD
INA ZRB5X5/+6-8L+6-18 CYLINDRICAL ROLLER
AHX2310-AKN WITHDRAWAL SLEEVE AHX 2310
TIMKEN TW138 LOCK WASHER
SKF HYDRAULIC NUT SEAL HMV 64/233983
FAG ADAPTOR SLEEVE H3136
NTN WS81114 NEEDLE ROLLER BEARING
SKF WITHDRAWAL SLEEVE AOH 3148
Grooved and lock nut INA ZMA35/58, Female thread: M35X1,5 | Nominal diameter (metric): 58 mm
SKF BEARING PULLER SPARE TMMP3X230-6
PTN 884331 ADAPTER SLEEVE H314
FAG DH308 HOUSING LIP-SEAL 0383900000000
FAG H3048-HG ADAPTER SLEEVE
MECALINE 859703 ALUMINIUM SEAL 3/8