3M 50341 TRIZACT HOOKIT BLENDING ABRASIVE DISC 443SA 150MM P1000


3M™ Trizact™ Hookit™ Foam Abrasive 3000 Disc 443SA

References
3m:50341
rubix:80390357
manufacturer :7000034388
brand logo
brand logo
Technical specifications
Diameter150 mm
GrainOther
See all Specifications

Product details : 3M 50341 TRIZACT HOOKIT BLENDING ABRASIVE DISC 443SA 150MM P1000


You'll see long abrasive life and consistent finishes thanks to the patented 3M™ Trizact™ Abrasives. They are built with our unique three-dimensional structures. As the structures wear, fresh mineral is exposed, delivering consistent finishes and longer disc life. 3M™ Trizact™ Hookit™ Foam Abrasive Discs 3000 can reduce the risk of heavy swirl marks, which can be introduced during aggressive compounding. Used damp, they deliver the anti-loading benefits of wet sanding without the productivity-reducing hydroplaning which can happen when power sanding on overly wet surfaces The foam backing provides plenty of control and consistent contact with the surface. Can be used with a soft interface pad for added conformability over curved surfaces. When used with other 3M™ Trizact™ Abrasives and as part of a 3M™ Perfect-It™ Paint Finishing Process, this can reduce overall finishing time. 3M™ Trizact™ Hookit™ 3000-grade Foam Abrasives are available various sizes and formats.
Get a consistent finish during the sanding operation with 3M™ Trizact™ Hookit™ Blending Abrasive Disc 443SA. Our disc ensures even wear and durability by utilising its unique pyramid construction of multiple layers of fine grade abrasives mineral particles.

Strengths

Designed to refine 1500- and 2000 grade sand scratches and thus reducing overall finishing time.;Always used damp, they deliver long life and less loading than dry sanding.;Foam backing provides plenty of control and consistent contact with the surface.;Suitable for both machine and hand applications. When using a dual-action sander, make at least five passes with 50% overlap.;Reduce the need for aggressive compounding with 3000-grade 3M™ Trizact™ Hookit™ Foam Abrasive Sheets for paint finishing.;Compared to traditional compounding, using 3M™ Trizact™ Abrasives for removing sand scratches can reduce the possibility of swirl marks, burn through, and other defects caused by more aggressive processes.;Allows technicians to refine paint scratches using a lighter orbital sander instead of a heavier polisher;Available in a variety of sizes and formats.

Applications

Refining scratches, Fine Finishing, Surface Finishing, Paint Finishing & Detailing, Sand Scratch Removal, Machine Sanding, Paint Finishing, Hand Sanding

Technical specifications


Attributes
Packaged dimensions (D x W x H)52x156x156 mm
Package weight214,5 g
Diameter150 mm
GrainOther
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
  • Usually arrives within 14 working days