Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21103326 TC-BURRS B 1230/6 C3 PLUS
PFERD 21103326 TC-BURRS B 1230/6 C3 PLUS
Carbide burr HM B 1230 6mm 12x30mm
References
pferd tools:
21103326
rubix:
249A2703
ean:
4007220046111
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21103326 TC-BURRS B 1230/6 C3 PLUS
Tungsten-carbide burr, DIN 8032/8033, flame shape B, tooth system 3 PLUS, Rüggeberg
Rotor-cutter, 6 mm shaft Ø
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.64
excl. VAT
/
Each
£
53.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863213 CARBIDE BURR MOD H FLAME STEELCUT 12X32-6
CUTLINE 863123 SOLID CARBIDE BURR MOD B CYLIND SING CUT 3X13-3
ROEBUCK KA61220-6 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM-TA13
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
CUTLINE 863142 CARBIDE BURR MOD C ROUNDEND STEELCUT 12,7X25-6
GT3200DL-8 BALL NOSE CYLINDER BURRS 50MM
CUTLINE 863240 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 6X16-6
CUTLINE 863165 CARBIDE BURR MOD D SPHERICAL SINGCUT 3X2,7-3
PFERD 21122646 TC-BURRS SPG 1020/6 C4
PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
PFERD KUD 0302/3 Z3P 21211083 3MM BALL C3 PLUS BURR
ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18
CUTLINE 847261 CARBIDE BURR MOD F ROUNDEND TREEHEAD 12,7
CUTLINE 863121 SOLID CARBIDE BURR MOD B CYLIND STEELCUT 9,5X19-6
BAHCO D0606M06 TC ROTARY BURR