Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863162 CARBIDE BURR MOD D SPHERICAL STEEL 12,7X10,8-6
CUTLINE 863162 CARBIDE BURR MOD D SPHERICAL STEEL 12,7X10,8-6
Carbide Bur
References
giss cutline:
863162
rubix:
216A9223
ean:
3660338177743
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863162 CARBIDE BURR MOD D SPHERICAL STEEL 12,7X10,8-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 12,7x10,8-6 BALL-STEEL
Specifically developed geometry to increase productivity on Steel components
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
55
mm
Teeth
Steel
Head diameter
12.7
mm
Scope
Rough Outline
Capacity length
10.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.88
excl. VAT
/
Each
£
28.66
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
GARRYSON GT7700 12MM X 6MM BURR
CUTLINE 863137 CARBIDE BURR MOD C ROUNDEND CROSSCUT 6X13-3
CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6
ROEBUCK TA100192P60 CARBIDE BURR TUNGSTEN KA61020-2
ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
PFERD KUD 1210/6 INOX 21112882 12MM BALL BURR 900543
CUTLINE 863221 CARBIDE BURR MOD K COUTERSINK 90DEG 6X3-6
CUTLINE 863203 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 6X13-3
CUTLINE 863138 CARBIDE BURR MOD C ROUNDEND CROSSCUT 8X19-6
BAHCO D0606M06 TC ROTARY BURR
GARRYSON TOOL BIT DEBURRING 6MM SHANK GT9700
ROEBUCK TB060162S60 CARBIDE BURR DIAMOND CUT CYLINDER 6 X 19 X 6MM SHA
PFERD WRC0613/3Z4 BURR 21205243 TC-BURRS WRC 0613/3 C4
CUTLINE 863126 SOLID CARBIDE BURR MOD B CYLIND SING CUT 8X19-6
ROEBUCK TD060062S60 CARBIDE BURR DIAMOND CUT BALL NOSE 6 X 5.4 X 6MM S