References
Bahco:J1010M06
Rubix:88735603
EAN:7311518172473

Documents
Product details : BAHCO J1010M06 TC ROTARY BURR
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 30°
DIN: KSJ
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 30°
DIN: KSJ
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Strengths
Tungsten Carbide 60° Cone Rotary Burrs for Metal
Applications
Deburring
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | cone |
| Total length | 50 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
| Capacity length | 10 mm |
Show UNSPSC/ECL@SS
£ 36.57 excl. VAT
/ Each
£ 43.88 incl. VAT
- Delivery usually within ( 14 ) days
