Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Tree |
Total length | 70 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Tree |
Total length | 70 mm |
Teeth | Alu |
Head diameter | 12.7 mm |
Scope | Aluminium |
Capacity length | 25 mm |
Usually arrives within 14 working days