References
Bahco:A1225S06
Rubix:401A7388
Manufacturer :A1225S06
EAN:7314150501427




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical head (end cap a) |
| Total length | 70 mm |
Product details : BAHCO A1225S06 TC ROT BURR CYLINDER-STEEL
Burr cut style designed for machining high alloy steels and cast iron
For higher machining output on steel and cast steel components compared to standard and double cuts
Aggressive cutting shape produces large chips for increased stock removal; 35% more stock removal compared to conventional burr geometry
Deburring of edges and flat surfaces
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
End cut: cylindrical burrs (A) can be supplied with end cut
Type of cut: Steel
DIN: ZYA
Stock standard: X = yes
For higher machining output on steel and cast steel components compared to standard and double cuts
Aggressive cutting shape produces large chips for increased stock removal; 35% more stock removal compared to conventional burr geometry
Deburring of edges and flat surfaces
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
End cut: cylindrical burrs (A) can be supplied with end cut
Type of cut: Steel
DIN: ZYA
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical head (end cap a) |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | steel |
| Capacity length | 25 mm |
| Type of cut | steel (12/6 tpi) |
Show UNSPSC/ECL@SS
£ 34.57 excl. VAT
/ Each
£ 41.48 incl. VAT
- Delivery usually within ( 14 ) days