CUTLINE 847271 CARBIDE BURR MOD L BALLNOSE CONETAIL 9
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:847271
Rubix:216A9255
EAN:3660338086274


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 72 mm |
Documents
Product details : CUTLINE 847271 CARBIDE BURR MOD L BALLNOSE CONETAIL 9
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 9,5x27-6 BALL NOSED CONICAL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 72 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Usually arrives within 14 working days