References
Irwin:10504535
Rubix:2588438
EAN:5706915945355
Documents
Product details : IRWIN 10504535 MANDREL 13MM 32-210MM
IRWIN® Bi-Metal Hole Saws cut through a variety of materials, including: Aluminium, Copper, Iron, Stainless Steel, Wood and Zinc. The electron beam welded High Speed Steel (HSS) cutting edge ensures stronger, longer lasting teeth. Precision set teeth provide faster penetration and cutting. And, the bi-metal construction delivers toughness and long life.
WELDTEC™ TECHNOLOGY Delivers enhanced durability and higher cutting speed.
WELDTEC™ TECHNOLOGY Delivers enhanced durability and higher cutting speed.
Strengths
Up to 100% longer life and 50% faster cutting
4//6 VARIABLE TPI, for faster cuts, less torque build-up and enhanced chip removal
Variable gullet depths, for more efficient chip clearance
Thick backing plates gives robustness for the toughest jobs
Bi-metal construction for long life and shock resistance
4//6 VARIABLE TPI, for faster cuts, less torque build-up and enhanced chip removal
Variable gullet depths, for more efficient chip clearance
Thick backing plates gives robustness for the toughest jobs
Bi-metal construction for long life and shock resistance
Applications
For cutting variety of materials, including: Aluminium, Copper, Iron, Stainless Steel, Wood and Zinc
Technical specifications
Attributes
| Tail length | 13 mm |
|---|
Show UNSPSC/ECL@SS
£ 25.09 excl. VAT
/ Each
£ 30.11 incl. VAT
- Usually arrives within 14 working days




