DORMER C94820.0 C948 20.00 HSS-E-PM LONG SERIES END MILL 844 5985200
Monobloc cutter Dormer
See technical informationReferences
Dormer:C94820.0
Rubix:293A7350
EAN:7320760128664



Product details : DORMER C94820.0 C948 20.00 HSS-E-PM LONG SERIES END MILL 844 5985200
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 75 mm |
| Total length | 141 mm |
| Cutting material | hss |
| Cutting angle | 35 ° |
Show UNSPSC/ECL@SS
£ 219.68 excl. VAT
/ Each
£ 263.62 incl. VAT
- Usually arrives within 14 working days
