BAHCO 665 ERGO HEAVY DUTY PAINT SCRAPER WITH 2 COMPONENT HANDLE 60MM
Scraper
See technical informationSee documentsReferences
Bahco:665
Rubix:80079200
EAN:7311518221607

Documents
Product details : BAHCO 665 ERGO HEAVY DUTY PAINT SCRAPER WITH 2 COMPONENT HANDLE 60MM
Paint scraper Ergo 65mm
Strengths
Two-component handle provides ample space to scrape with both hands, better grip and excellent working comfort
Slim scraper head for better access in confined spaces
Maximum comfort with minimum effort due to ergonomic design
Comfortable two-component handle provides ample space to scrape with both hands, excellent grip and comfort
Slim scraper head for better access in confined spaces
Maximum comfort with minimum effort due to ergonomic design
Comfortable two-component handle provides ample space to scrape with both hands, excellent grip and comfort
Applications
For Easy Removal of Paint, Glue, Varnish and Rust Off Various Surfaces
Technical specifications
Attributes
| Logistic Weight | 232 g |
|---|---|
| Shape | flat |
| Length | 65 mm |
| Handle | with |
Show UNSPSC/ECL@SS
£ 39.52 excl. VAT
/ Each
£ 47.42 incl. VAT
- In stock: Next day delivery
