KT.A - 3/4" screwdriver sockets for 6-points metric-size hollow screws
Square drive adapter | 3/4 '' |
---|---|
Length | 74.5 mm |
Logistic Weight | 372 g |
---|---|
Packaged dimensions (D x W x H) | 74x37x37 mm |
Package weight | 372 g |
Square drive adapter | 3/4 '' |
Length | 74.5 mm |
Diameter | 36 mm |
Usually arrives within 14 working days