RUSH+ glasses
Coating of the glasses | Anti-scratch and anti-fog |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Logistics dimensions (L x W x H) | 166,1x150,2x43,4 mm |
---|---|
Logistic Weight | 27 g |
Package weight | 26 g |
Coating of the glasses | Anti-scratch and anti-fog |
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Colour | Black |
Adjustable side pieces | No |
Secondary colour | Orange |
Usually arrives within 14 working days