Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
"WERA 050205 870/4 ADAPTOR 1/4""HEX/1/4""SQ/50MM"
"WERA 050205 870/4 ADAPTOR 1/4""HEX/1/4""SQ/50MM"
End-holding socket Wera
References
wera:
05050205001
rubix:
1516257
ean:
4013288017055
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
Product details
Technical specifications
Product details : "WERA 050205 870/4 ADAPTOR 1/4""HEX/1/4""SQ/50MM"
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.79
excl. VAT
/
Each
£
9.35
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 10MM
FACOM 3/8 BIT HOLDER EF.J
FACOM RT.2 RT HEX BIT SOCKET 1/4 INCH DRIVE 2MM
FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
FACOM 1/2 HEXBIT ADPT1/2DR S.237
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T15 880293
FACOM KT.17A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 17MM
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T40 880298
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
FACOM JX.40 JX SOCKET TORX BIT 3/8 INCH DRIVE T40
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
FACOM JT.4 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 4MM
ROEBUCK 880315 1/2IN DRIVE HEX BIT SOCKET 10MM-LONG SERIES
ROEBUCK 880311 1/2IN DRIVE HEX BIT SOCKET 5MM-LONG SERIES