References
Lindström:RX 8142
Rubix:078515
EAN:7314150103058

Documents
Product details : LINDSTROM RX 8142 DIAGONAL CUTTER
Ergonomically designed range of pliers and cutters with handles that fit comfortably in the hand, thus allowing repetitive use without causing discomfort. Unique return spring can be adjusted to suit customer's own requirements and reduces the effort required as the force is concentrated on the cutting action.
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Length | 135.5 mm |
| Weight | 70 g |
| Length of noses | 10.5 mm |
| Type | precision diagonal cutter |
Show UNSPSC/ECL@SS
£ 75.22 excl. VAT
/ Each
£ 90.26 incl. VAT
- Delivery usually within ( 14 ) days
