KNIPEX 7007160 DIAGONAL CUTTING NIPPERS 160MM

Diagonal Cutter

See technical information

References

Knipex:70 07 160
Rubix:388A3572
EAN:4003773018155
brand logo

Technical specifications

Nose shapeside-cutting
Length165 mm
Weight227 g
See all Specifications

Product details : KNIPEX 7007160 DIAGONAL CUTTING NIPPERS 160MM


70 07 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • VDE tested: yes  
  • with elongated cutting edge The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)165x60x28 mm
    Nose shapeside-cutting
    Length165 mm
    Weight227 g
    Cutting capacity3 mm
    £ 37.23 excl. VAT
    / Each
    £ 44.68 incl. VAT
    • Delivery usually within ( 14 ) days