References
Bahco:527 GC-160
Rubix:80192799
EAN:7314150205653

Documents
Product details : BAHCO 527 GC-160 END CUT PLIER H/LE 160MM BIMAT
Strengths
•Two-component handles for enhanced comfort
Suitable for cutting piano wire
Induction hardened cutting edge
High-performance alloy steel
Chrome plated finish, anti-corrosion treated
Suitable for cutting piano wire
Induction hardened cutting edge
High-performance alloy steel
Chrome plated finish, anti-corrosion treated
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Nose shape | round |
| Length | 160 mm |
| Weight | 205 g |
| Length of noses | 7 mm |
| Cutting capacity | 2 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
- Delivery usually within ( 14 ) days
