References
Draper:44139
Rubix:216A5099
Manufacturer :44139



Product details : DRAPER 44139 SOFT GRIP COMBINATION PLIERS 200MM
General duty, carbon steel hardened and tempered. Satin finish lacquered heads with cutting edges additionally induction hardened. Cuts medium hard wire 1.6mm diameter. Heavy duty soft grip handles.
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Length | 200 mm |
| Weight | 356 g |
| Cutting capacity | 1.6 mm |
| Type | universal pliers with soft grip handles, 200 mm |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- Delivery usually within ( 7 ) days
