KNIPEX 911925001 SPARE PLASTIC JAW FOR 9113250


Spare jaw

References
knipex:91 19 250 01
rubix:388A3871
ean:4003773079545
brand logo
brand logo
Technical specifications
Length40 mm
Weight25 g
See all Specifications

Product details : KNIPEX 911925001 SPARE PLASTIC JAW FOR 9113250


For the precise cutting (breaking) of tiles and porcelain stoneware after scoring with a tile cutter. Ideal for long and thick tiles. Ideal protection of tiles against damage: replaceable positioning jaw made from soft, stable plastic. Great crushing force thanks to 10-fold increase of manual force. Easily adjusted to the required tile thickness at the press of a button. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x26x33 mm
Logistic Weight25 g
Length40 mm
Weight25 g
TypeSpare jaw
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
  • Usually arrives within 14 working days