References
Draper:18100
Rubix:390A3158
Manufacturer :18100





Product details : DRAPER 18100 D20 20V PRESSURE WASHER SOLD BARE
Part of the D20 multi-tool battery system, this cordless pressure washer is self-priming and does not need to be connected to a mains water supply to function. It can operate remotely from a bucket or similar using the suction hose. The pressure washer features a soft grip handle with an easy to operate on/off trigger, and lock and release switch. It also has a variable spray pattern nozzle to suit various needs. Supplied with accessories including a short and long spray lance, 6m suction hose and detergent bottle. D20 batteries and chargers available separately.
Technical specifications
Attributes
| Length | 6000 mm |
|---|---|
| Type | cordless pressure washer (sold bare) |
Show UNSPSC/ECL@SS
£ 74.98 excl. VAT
/ Each
£ 89.98 incl. VAT
- Delivery usually within ( 7 ) days
