BAHCO K7801VM-24 24MM, 1/2 IN DRIVE IMPACT SOCKET HEXAGON, 45MM LONG


Reinforced Socket

References
bahco:K7801VM-24
rubix:242A1777
ean:7314151781958
brand logo
brand logo
Technical specifications

Product details : BAHCO K7801VM-24 24MM, 1/2 IN DRIVE IMPACT SOCKET HEXAGON, 45MM LONG


Strengths

•To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Reinforced design, especially suited for wheel nuts
Drive standard: DIN 3121-G 12.5 ISO 1174

Technical specifications


Attributes
Logistic Weight220 g
Length45 mm
FinishingPhosphate
Number of sides1
Weight215 g
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
  • Usually arrives within 14 working days