Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 19 14 14MM SOCKET 6130610
GEDORE 19 14 14MM SOCKET 6130610
Socket hexagonal UD-profile 19
References
gedore:
19 14
rubix:
120A5668
manufacturer :
6130610
ean:
4010886613061
Technical specifications
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 19 14 14MM SOCKET 6130610
Socket 1/2" 14 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
63
g
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
Finishing
chromed
Weight
63
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.97
excl. VAT
/
Each
£
11.96
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 3/4 SD IMPACT SOCKET 38MM 1 1/2AF DEEP 12M38L
BAHCO 7800DM-32 SOCKET 1/2
STAHLWILLE 03010017 1/2 INCH DRIVE X 17MM SOCKET BI-HEX
STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
FACOM R.9LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 9MM
FACOM NSD.23B 1/2 INCH DRIVE 23 MM 12 P IMPACT SOCKET
STAHLWILLE 02020015 3/8 INCH DRIVE X 15MM SOCKET EX DP BI-HEX
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 10MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 11MM
FACOM S.11 S BI-HEX SOCKET 1/2 INCH DRIVE 11MM
FACOM J.12H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 12MM
FACOM K.1'1/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/16 A/F
SOCKET 1/4 DRIVE DEEP - 13MM
FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET
BAHCO 8900DM-28 SOCKET 3/4