GEDORE 11MM1/2DRIMPSOCKET K 19 11


Impact wrench 1/2 socket wrench "6-side K 19

References
gedore:K 19 11
rubix:114A6932
manufacturer :6160360
ean:4010886616031
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter11 mm
Length38 mm
See all Specifications

Product details : GEDORE 11MM1/2DRIMPSOCKET K 19 11


Impact socket 1/2" hex 11 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight85 g
Square drive adapter1/2 ''
Diameter11 mm
Length38 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
  • Usually arrives within 14 working days