Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 12MM
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 12MM
1//2" Bit Socket - Hex Long
References
roebuck:
4971595
rubix:
042876
Technical specifications
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 12MM
Overall length 100mm, bit length 64mm.
Technical specifications
Attributes
Length
100
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EXPERT BRIT 24 PC 1/2 SD IMPACT SKT MOD.
STAHLWILLE 03030025 1/2 INCH DRIVE X 25MM HEX SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 21MM
GEDORE 19 18 SOCKET 1/2 HEXAGON MM
BAHCO K8906M-30 3/4 DEEP IMPACT SOCKET 30MM
KNIPEX 983906 HEXAGON SOCKET WRENCHES 3/8 75MM
STAHLWILLE 01020007 40L HEX SOCKET EXTRA DEEP 7.0MM
GEDORE 7/8AF3/4DRIMPSKT K 32 7/8AF
FACOM SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 14MM
FACOM J.9 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 9MM
ROEBUCK 880235 1/4IN DRIVE HEX /6 POINT 3/16IN A/F SOCKETS
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
FACOM LONG SOCKET JTX.14
FACOM R.10LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 10MM
STAHLWILLE 02420028 3/8 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX