K.B - 3/4" 12-point inch-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 45 mm |
Length | 75 mm |
Logistic Weight | 675 g |
---|---|
Packaged dimensions (D x W x H) | 75x74x74 mm |
Package weight | 865 g |
Square drive adapter | 3/4 '' |
Diameter | 45 mm |
Length | 75 mm |
Finishing | Satin/Chrome |
Number of sides | 12 |
Weight | 855 g |
Usually arrives within 14 working days