FACOM S.34 S BI-HEX SOCKET 1/2 INCH DRIVE 34MM
S-sockets 1/2" 12-sided, metric
See technical informationReferences
Facom:S.34
Rubix:040226
EAN:3148510537559



Product details : FACOM S.34 S BI-HEX SOCKET 1/2 INCH DRIVE 34MM
A [mm]: 12d [mm]: 22.8d1 [mm]: 17.8L [mm]: 36L1 [mm]: 9.5 12-sided [mm]: 12[g]: 52
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Execution: Glossy chromed. • Available on metal rack: Ref S. 40E (8--> 16 mm) and ref S. 41E (17--> 24 mm).
Technical specifications
Attributes
| Logistic Weight | 242 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x44x44 mm |
| Package weight | 242 g |
| Square drive adapter | 1/2 '' |
| Diameter | 34 mm |
| Length | 44 mm |
| Square | 34 mm |
| Finishing | glossy |
| Weight | 223 g |
Show UNSPSC/ECL@SS
£ 16.29 excl. VAT
/ Each
£ 19.55 incl. VAT
- Delivery usually within ( 14 ) days
