S4L SDS-Plus Drill Bits
Drilling diameter | 14 mm |
---|---|
Total length | 1000 mm |
Length of cut | 950 mm |
Logistic Weight | 790 g |
---|---|
Packaged dimensions (D x W x H) | 1094x41x15 mm |
Package weight | 555 g |
Drilling diameter | 14 mm |
Total length | 1000 mm |
Length of cut | 950 mm |
Tail | Straight |
Usually arrives within 14 working days