Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 16GS12FLH45M
GATES MEGACRIMP COUPLING 16GS12FLH45M
SAE FLH45
References
gates:
16GS12FLH45M
rubix:
117A5771
manufacturer :
7347-05153-5
ean:
5414465093005
Technical specifications
Nominal diameter (metric)
25
mm
Type
globalspiral
Model
flh45m
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS12FLH45M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 45° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
950
g
Nominal diameter (metric)
25
mm
Type
globalspiral
Model
flh45m
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.87
excl. VAT
/
Each
£
98.24
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10GS12FL
GATES MEGACRIMP COUPLING 24PH-FLH
GATES MEGACRIMP COUPLING 20PA-FL
GATES MEGACRIMP COUPLING 20GS16FLH
GATES MEGACRIMP COUPLING 16GS16FL90S
GATES MEGACRIMP COUPLING 20GS24FLH
LEGRIS 0127 05 00 TUBE FERRULE
GATES MEGACRIMP COUPLING 20GS20FL
LEGRIS TUBE FERRULE 0127-06-00
GATES MEGACRIMP COUPLING 16GS24FL
GATES MEGACRIMP COUPLING 12GS16FL90S
GATES MEGACRIMP COUPLING 24PA-FL
GATES MEGACRIMP COUPLING 16GS16FLH90S
LEGRIS LEGRIS-0127-05-03 TUBE FERRULE
GATES MEGACRIMP COUPLING 20GS24FLH90S