GISS 899334 G-ULTRA SAFETY GLASSES BLACK FRAME IN/OUT KN LENS
G-ULTRA spectacle
See technical informationSee documentsReferences
GISS:899334
Rubix:459A6611
Manufacturer :899334
EAN:3660338529597


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | in/out |
| Ocular material | polycarbonate |
Documents
Product details : GISS 899334 G-ULTRA SAFETY GLASSES BLACK FRAME IN/OUT KN LENS
Ultra-versatile, G-ULTRA will accompany you in all your activities. Featuring a polycarbonate lens co-injected with TPR (rubber), it offers a nose pad and forehead support for broader protection and enhanced comfort. The co-injected polycarbonate and rubber (PC/TPR) temples provide flexibility, support, and comfort all day long.
Available in 3 versions: clear, smoke, and indoor/outdoor, it also features a superior anti-scratch (K) / anti-fog (N) coating. Weight: 29.2 g. ISO 16321 standards. Packaging: sold individually.
Available in 3 versions: clear, smoke, and indoor/outdoor, it also features a superior anti-scratch (K) / anti-fog (N) coating. Weight: 29.2 g. ISO 16321 standards. Packaging: sold individually.
Strengths
Ultra-comfortable, protective. Superior anti-scratch (K) and anti-fog (N) coating.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | in/out |
| Ocular material | polycarbonate |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- Usually arrives within 14 working days