BOLLE GLOBEN12W GLOBE CLEAR PC LENS TRANSLUCENT BLK FRAME COMFORT FOAM
Safety Goggle
See technical informationSee documentsReferences
Bollé Safety:GLOBEN12W
Rubix:385A9997
EAN:3660740018757


Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE GLOBEN12W GLOBE CLEAR PC LENS TRANSLUCENT BLK FRAME COMFORT FOAM
Globe guarantees optimum protection thanks to its exceptional field of vision. Available in several versions, the product is an essential solution for any company looking for an ultra-protective, simple and effective goggle. Its lightly translucent frame offers a better perception of the environment, without glare, for optimal vision. Its design offers the possibility to improve the recyclability of the product at the end of its life, by quickly separating the materials from each other to aid the sorting of the untreated parts.
Strengths
•Safety glasses with clear lenses are essential indoors
Bolle Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating
Bolle Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 113 g |
| Type | protective goggles |
Show UNSPSC/ECL@SS
£ 10.32 excl. VAT
/ Each
£ 12.38 incl. VAT
- Usually arrives within 14 working days